Uline Air Bubble Wrap Roll - 12" x 120', 516"

SHIPS UPS

Save up to 50% with Uline's Air Bubble.
  • Recommended protection for products with short ship cycles.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-1014 5/16" Semi-Rugged
Products
12" x 120' 5 $28 $27 $25 $24 $22  ADD
Two 60' rolls per carton.

DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:30:07 AM; USWEB32