3M 9415PC Double-Sided Removable Tape - 1" x 72 yds

Post-It type tape – attach temporary inserts in mailers and make reclosable envelope flaps.
  • Linered side: low tack, removable/reusable, no residue.
  • Exposed side: high tack, permanent adhesive.
  • Resists temperatures to 158°F.
  • Clear polyester film with high tack acrylic adhesive and white paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-10105 1" x 72 yds. 2.0 3" 36 $97 $91 $88 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 24 months from date of manufacture when stored in original carton.
TEMPERATURE:
  • Application: 50° - 100° F
  • Performance: -40° to 158° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 02:31:39 AM; USWEB33