3M 9425 Double-Sided Removable Tape - 1" x 72 yds

Reclosable adhesive for poly bags, envelope flaps and point of purchase displays.
  • Linered side: medium tack, removable/reusable, no residue.
  • Exposed side: high tack, permanent adhesive.
  • Resists solvents, UV and temperatures to 125°F.
  • Clear UPVC film with easy release polycoated Kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-10101 1" x 72 yds. 5.8 3" 9 $125 $119 $114 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6 5/8"
MATERIAL:
  • UPVC (Unplasticized Polyvinyl Chloride)
  • Adhesive: Acrylic
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
  • Performance: -60° to 125° F
COMPATIBILITY:
  • Not compatible with H-837 dispenser.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:06:30 PM; USWEB8