3M 9576 Double-Sided Film Tape - 1" x 60 yds

Recommended for splicing papers, films and foils.
  • Economy version of 3M 415.
  • Resists temperatures to 125°F.
  • Clear polypropylene film with high tack acrylic adhesive and Kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 16 36+
S-10093 1" x 60 yds. 4.0 3" 36 $34 $30 $29 rolls ADD
SHELF LIFE:
  • 24 months from date of manufacture when stored in original carton.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours):  165° F
    • Long Term (Days, Weeks): 125° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:38:27 AM; USWEB25