3M 4026 Double-Sided Foam Tape Squares - 1 x 1"

1/16" THICK

For rough or irregular surfaces. Individual pre-cut squares fit in toolbox or pocket.
  • Light to medium duty. Indoor use.
  • Handles temperatures to 220°F.
  • Resists solvents and UV.
  • Off-white urethane foam with acrylic adhesive and paper liner.
MODEL
NO.
SIZE THICKNESS # SQUARES
PER CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 4+
S-10062 1 x 1" 1/16" 1,000 $220 $209 $205  ADD
THICKNESS:
  • Liner: 3 mil
MATERIAL:
  • Adhesive: Permanent
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 380° F
    • Long Term (Days, Weeks): Up to 220° F
USAGE:
  • For industrial and occupational use only.
  • Urethane foam may yellow from exposure to light but does not affect the performance.
SPECIFICATIONS:
  • Solvent Resistance: Medium
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:40:02 AM; USWEB6