3M 110 Double-Sided Foam Tape - 12 x 80"

1/16" THICK

For smooth surfaces. Mount pictures, small mirrors, tiles and signs to walls.
  • Light duty indoor use. Holds up to 2 lbs.
  • Handles temperatures to 220°F.
  • Resists solvents and UV.
  • Off-white urethane foam with acrylic adhesive and paper liner.
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 36+
S-10056 1/2" x 80" 1/16" 24 $4.70 $4.45 $4.30 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
FEATURES:
  • Adhesive: Permanent
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:42:33 PM; USWEB26