3M 467MP Adhesive Transfer Tape - 12" x 60 yds

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Recommended for attaching nameplates, point-of-purchase displays and other graphic signs.
  • Clear adhesive sticks to paper, plastic and metal.
  • Double-sided quick stick tape. Invisible bond line.
  • Handles temperatures to 300°F; short term to 400°F.
  • 58 lb. polycoated kraft liner is moisture resistant.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-10042 12" x 60 yds. 2.0 3" 4 $341 $328 $314 roll(s) ADD
DIMENSIONS:
  • Roll Diameter: 5.2"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:33:25 AM; USWEB28