3M 463 Adhesive Transfer Tape Hand Rolls - 1" x 60 yds

FOR SMOOTH SURFACES

Industrial duty. Mount posters, and metal or plastic nameplates.
  • Hand-dispensed rolls – no dispensers needed.
  • Adheres well to paper and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting.
  • Meets MIL-P-19834B, Type I
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) IN STOCK
SHIPS TODAY
6 24 36+
S-10029 1" x 60 yds. 2.0 3" 36 $48 $43 $42 rolls ADD
DIMENSIONS:
  • Roll Diameter: 5"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -60° to 250° F
    • Long Term (Days, Weeks): -60° to 180° F
USAGE:
  • For industrial and occupational use only.
  • Place parking validation permits on car windows.
  • Splice paper, foils, films and fabrics.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:14:32 AM; USWEB32