Heavy-Duty Bin Storage Cabinet - Empty, 48 x 24 x 78"

Built like a vault. Tough enough to withstand years of heavy use.
  • All-welded 14-gauge steel cabinet. Durable powder-coat finish.
  • Bins hang and adjust on louvered panels.
  • Padlockable handle.
  • 4" deep reinforced pocket doors.
  • Raised, forkliftable base. Bolt to floor for extra stability.
  • Customize your own cabinet with our Plastic Stackable Bins.
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9991 Empty Cabinet 0 482478" 390 $2,285 $2,190  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 7/8 x 24 1/4 x 77 3/4" (W x D x H)
  • Inside: 47 1/2 x 18 1/2 x 71 1/2" (W x D x H)
  • Door Opening: 44 1/8 x 67 1/2" (W x H)
  • Door Pocket Opening: 20 x 4 x 68 1/2" (W x D x H)
  • Raised Base Opening: 38 1/2 x 6" (W x H)
THICKNESS:
  • Feet: 10 gauge
  • Sides & Back: 14 gauge
  • Doors, Top & Bottom: 16 gauge
  • Louver Panels: 18 gauge
FEATURES:
  • Can be lifted and moved with a pallet truck or forklift.
  • Optional Shelves (H-9993): Adjust in 7" increments.
CAPACITY:
  • Total: 3,000 lbs
  • Each Door: 250 lbs
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full cabinet capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsCabinet Capacity
S-124135 1/2 x 4 x 3"323 bins
S-124147 1/2 x 4 x 3"323 bins
S-205819 1/2 x 6 x 5"150 bins
S-1353611 x 4 x 4"228 bins
S-1241511 x 5 1/2 x 5"162 bins
S-1241611 x 8 x 7"77 bins
S-1241711 x 11 x 5"70 bins
S-1353711 x 16 1/2 x 5"46 bins
The following fit back of cabinet only; do not fit on doors.
S-1241815 x 5 1/2 x 5"96 bins
S-1241915 x 8 x 7"45 bins
S-1242015 x 16 1/2 x 7"18 bins
S-1445418 x 8 x 9"35 bins
S-1242118 x 11 x 10"24 bins
S-1242218 x 16 1/2 x 11"12 bins
Wire Bin Model #

S-2400011 x 5 1/2 x 5"162 bins
S-2400115 x 8 x 7"45 bins
S-24613
18 x 16 1/2 x 11"
12 bins
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9993 Shelves for Heavy-Duty Bin Storage Cabinets - 48 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:29 PM; USWEB11