Packing Table Shelf Extension - 72 x 13"

Extend existing shelf to its full width for maximum storage.
  • Keep large tools or supplies within reach.
  • Adds 13" of additional storage space.
  • 16-gauge steel construction.
  • Easy installation. Hardware included.
  • Use with 72 x 36" Industrial Packing Tables.
MODEL
NO.
DESCRIPTION FITS TABLE
L x W
DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9972 Packing Table
Shelf Extension
72 x 36" 72 x 13" 22 $95  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall Shelf with Extension (Usable): 71 1/2 x 26 1/4"
CAPACITY:
  • Bottom Shelf with Extension: 250 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:59 PM; USWEB5