Heavy-Duty Boltless Shelving - 60 x 24 x 84"

Stylish black shelving stands out in industrial offices, retail spaces and warehouses.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 14-gauge powder-coated steel frame with 5/8" particle board shelves.
  • Durable, 2 1/4" double rivet beams for strength and rigidity.

    Heavy-Duty Boltless Shelving
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9958 602484" 700 3 132 $250 $240  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside: Add 5/8" to listed dimensions.
  • Posts: 1 1/2 x 1 1/2"
  • Beam Height:
    • Front/Back Supports: 2 1/4"
    • Side Supports: 2"
THICKNESS:
  • Posts and Front/Back Supports: 14 gauge
  • Side Supports: 16 gauge
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Overall: Not to exceed 8,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8408-ADD Additional Shelf for Heavy-Duty Boltless Shelving - 60 x 24"
  • H-8410 Side Support Frame for Heavy-Duty Boltless Shelving - 24"
  • H-9960 Posts for Heavy-Duty Boltless Shelving - 84"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:00:51 PM; USWEB33