Tork® Matic® Automatic Roll Towel Dispenser - Stainless Steel

Sleek, European style and quality for high-end restrooms.
  • Smudge-proof stainless steel always looks clean.
  • Premium towels. Extra soft and absorbent.
  • Motion activated, dispenses towel automatically.
  • Use with Tork® Kraft, White or Deluxe Roll Towels, sold separately.
  • Powered by 3 D Batteries, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9953 Stainless Automatic 15148" $275  ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.

MATERIAL:
  • Back/Top/Interior/Trim: ABS Plastic 
COMPATIBILITY:
  • For use with any Tork® H1 Series towels.
  • Proprietary towels with plastic core required for use in dispenser.
FEATURES:
  • Stub roll 
  • Batteries last up to 40 rolls on average with normal usage.
MOUNTING HARDWARE:
  • Not Included: Screws and anchors
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 461202
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 01:20:01 PM; USWEB29