Little Giant® King Kombo Fiberglass Ladder - 6'

Triple threat. This does it all for painters, electricians and contractors.
  • Easily rotate between step, extension and leaning ladders.
  • Wall pad leans flat or grips corners.
  • Non-conductive fiberglass rails.
  • Slip-resistant 3" steps.

    King Kombo™ Step Ladders
Type 1AA. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9944 6' 375 lbs. 25 x 44" 22 $270 $255  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 15 x 4 1/2" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Step Ladder:
    • Max Working Height: 3'9"
    • Max Reach: 10'3"
  • Extension Ladder:
    • Max Working Height: 9'11"
    • Max Reach: 13'1"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:48:24 PM; USWEB27