Pegboard Storage Cabinet - 3-Shelf

Eliminate security concerns. Recommended for the serious organizer.
  • Hang power tools, wrench sets and tape guns on full-length pegboard panels.
  • 9/32" diameter pegboard holes are spaced 1" apart.
  • All-welded 16-gauge steel construction. 16" shelves adjust in 2" increments.
  • 3-point locking system - Keys included.
  • Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9935 3-Shelf Cabinet 482478" 435 $1,950 $1,900  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 48 x 22 1/4 x 77 1/4"
  • Door Opening: 45 x 72" (W x H)
  • Shelf (Usable): 47 3/8 x 18 3/4" (W x D)
FEATURES:
  • Keyed alike
  • Two adjustable shelves.
  • Pegboards work with all Uline Pegboard Hooks and Accessories.
CAPACITY:
  • 200 lbs per shelf
  • Total Unit: 1,000 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2487-151 Keys for Storage Bin Cabinets
  • H-2488-LKHND Handle Assembly for Stackable Bin Storage Cabinets
  • H-9056 Dolly for Mobile Bin Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:38 PM; USWEB25