Jet-Stream Fan - 22"

INDOOR/OUTDOOR

Blast air up to 100 feet away. Highly recommended to cool down aisles and loading docks.
  • 3 aluminum blades. 1 speed. 115 volts.
  • IP55 rated for outdoor use.
  • Durable polypropylene housing with included yoke mount. Tilting head directs airflow.
  • CSA listed.
  • Optional Wall Bracket and Mobile Pedestal available.
1 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AIR FLOW
DISTANCE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9925 22" 292916" 100' 1/2 5,570 49 $895 $870  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head (Actual): 29 x 29 x 15 1/2"
  • Yoke Mounting Hole (Diameter): 3/4"
  • Power Cord (Length): 12'
SPECIFICATIONS:
  • 5.9 amps
  • Decibel Rating:
    • At 20': 66.5 dB
    • At 3': 77.6 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:57:14 AM; USWEB9