Mobile Clear-View Bin Cabinet - Empty, 36 x 24 x 84"

Provides visibility and mobility in repair shops, stockrooms and warehouses.
  • All-welded 16-gauge steel cabinet with clear acrylic windows.
  • Plastic stackable bins easily adjust on rear louvered panel.
  • 3-point locking doors.
  • 4" locking polyurethane swivel casters.
  • Customize your own cabinet with our Plastic Stackable Bins.
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9896 Empty Cabinet 0 362484" 322 $1,470 $1,425  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Inside: 35 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 33 x 72" (W x H)
FEATURES:
  • Keyed alike
  • Powder coated finish.
CAPACITY:
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full cabinet capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsCabinet Capacity
S-124135 1/2 x 4 x 3"136 bins
S-124147 1/2 x 4 x 3"136 bins
S-205819 1/2 x 6 x 5"60 bins
S-1353611 x 4 x 4"96 bins
S-1241511 x 5 1/2 x 5"72 bins
S-1241611 x 8 x 7"36 bins
S-1241711 x 11 x 5"36 bins
S-1353711 x 16 1/2 x 5"24 bins
S-1241815 x 5 1/2 x 5"72 bins
S-1241915 x 8 x 7"36 bins
S-1242015 x 16 1/2 x 7"18 bins
S-1445418 x 8 x 9"28 bins
S-1242118 x 11 x 10"18 bins
S-1242218 x 16 1/2 x 11"12 bins
Wire Bin Model #

S-2400011 x 5 1/2 x 5"72 bins
S-2400115 x 8 x 7"36 bins
S-24613
18 x 16 1/2 x 11"
12 bins
COLOR:  
  • Dark Gray
ACCESSORIES:
  • Shelves:
    • 3 Pack: H-8346-SHELF 
    • 4 Pack: H-8345-SHELF
    • Shelves insert into louvers on back & sides of cabinet.
      • Front lip prevents items from sliding off.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-2487-151 Keys for Storage Bin Cabinets
  • H-9055 Bin Cabinet Dolly for Mobile Bin Storage Cabinets - 36 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:11:14 AM; USWEB8