Pallet Rack Enclosure Side Panels - For 48 x 96" Rack

Prevent theft, control access and safely store inventory.
  • Complete the enclosure on both sides. Mounts flush to uprights.
  • 4-gauge wire mesh panels with 2" square openings.
MODEL
NO.
DESCRIPTION DIMENSIONS
D x H
FOR RACK
D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-9892 Side Panels 41 x 96" 48 x 96" 2 104 $410 $400  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Width (Actual): 40 3/16"
MATERIAL:
  • Powder coated steel
INCLUDES:
  • (2) Side panels
  • (1) Hardware Pack:
    • (28) U-Bolt nuts
    • (14) U-Bolts
    • (14) U-Bolt brackets
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:12:20 PM; USWEB9