Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Shelving and Storage
>
Pallet Racking
>
Pallet Rack Enclosures
Pallet Rack Enclosure Back Panels - For 96 x 96" Rack
More Images
Prevent theft, control access and safely store inventory.
Extend 1" or 6" beyond rack for pallet overhang.
16-gauge steel frame. 8-gauge wire mesh panels with 2" square openings.
MODEL
NO.
DESCRIPTION
DIMENSIONS
W x H
FOR RACK
W x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON
IN STOCK
SHIPS TODAY
1
3+
H-9890
Back Panels
96
x
48"
96
x
96"
2
119
$715
$695
ADD
SHIPS VIA MOTOR FREIGHT
Pallet Rack Enclosure Side Panels - For 42 x 96" Rack
Pallet Rack Enclosure Side Panels - For 48 x 96" Rack
Pallet Rack Enclosure Doors - For 96 x 96" Rack
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
02/22/2026 02:12:20 PM;
USWEB9
close