Stationary Pedestal Fan - 30"

Cool your warehouse with this industrial, long-lasting pedestal fan.
  • 3 aluminum blades.
  • Fan head (2-speed) comes fully assembled.
  • Adjustable height 65-84".
  • Maintenance-free. Totally enclosed motor keeps out dust and moisture.
  • Chrome steel wire guards for safety.
  • 120V. 12' long power cord.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-989 30" 1/3 6,200-8,200 79 $540 $525  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head: 31 x 31 x 14 1/2" (L x W x D)
  • Pull Chain: 38"
  • Base (Diameter): 27"
MATERIAL:
  • Wire Guards: Powder coated steel
  • Pedestal: Steel
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 3.4 amps
  • 76 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
  • H-989-BLADES Fan Blades for Industrial Pedestal and Wall Mount Fans
  • H-989F Fan Head - 1/3Hp, 30"
  • H-989P Fan Pedestal
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:30:49 AM; USWEB13