Wall-Mounted Coat Rack - 72"

Holds up to 30 coats with shelf for gloves, hats and storage.
  • Attractive satin-finish aluminum extends 13" from wall.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION DEPTH LENGTH COAT
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-9854 Wall-Mounted
Coat Rack
13" 72" 30 14 $415 $400  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS: 
  • Each Hanger Bar: 1" Tubing 
CAPACITY: 
  • Up to 225 lbs 
    • Actual capacity varies depending on mounting. 
SHIPPING:
  • Item comes in two 36" sections.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:05:39 PM; USWEB13