Deluxe Hardwood Carpet End Dolly - 30 x 18", 5" Casters, 1,500 lb Capacity

The everyday dolly. Recommended for offices, schools and commercial movers.
  • Extra-wide, carpeted ends to support your heaviest loads.
  • Four 5" polyurethane locking swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9843 Carpeted 30 x 18" 5" Polyurethane 1,500 24 $100 $95  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Height:
    • Deck Bottom: 6 1/8"
    • Deck Top: 7 1/4"
    • Raised End: 8 1/2"
  • Boards:
    • Carpeted: 17 5/8 x 6 1/8 x 1 3/8"
    • Non-carpeted: 17 3/8 x 3 3/4 x 1 1/8"
  • Casters (Width): 1 1/4"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9845 Polyurethane Caster for Deluxe Hardwood Dollies - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 06:49:37 AM; USWEB9