Uline Stainless Steel Padlock - Keyed Alike, 2 12" Shackle

Rustproof guaranteed. Stands up to the snow and salt of Chicago winters.
  • For outdoor sheds, gates and trailers.
  • Type 304 stainless steel case and shackle.
  • Shackle resists cutting.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-9836 Keyed – Alike 1/2" 1" $41 $39  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 11/32"
  • Body Width: 2"
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:45:33 PM; USWEB11