Designer Mobile 3-Drawer Pedestal File - Maple

Companion storage tucks away neatly underneath Designer Office Desks.
  • Durable laminate surface resists scratches, stains and spills.
  • 1 file drawer, 2 box drawers.
  • 5 swivel casters, 2 locking.
  • Includes lock and two keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-9806MAP 3-Drawer 161826" 56 $230 $220  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:
  • Actual: 15 13/16 x 19 x 26" (W x D x H)
  • Drawers (Inside):
    • Box: 12 1/8 x 15 1/4 x 2 3/8" (W x D x H)
    • File: 12 x 15 x 9 5/8" (W x D x H)
  • Casters: 2 x 1 1/2" (Diam x W)
FEATURES: 
  • All drawers lock when the lock is engaged. 
  • Cabinets are keyed different. 
CAPACITY:
  • Drawers:
    • Box: 20 lbs evenly distributed
    • File: 28 lbs evenly distributed
ASSEMBLY:
  • Cabinet ships assembled.
  • Requires attachment of casters and handles.
    • Handles are mounted inside drawers and need to be moved to the outside.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H41 x 46 x 66 cm16 x 18 x 26"
WEIGHT25 kg56 lbs.
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 09:57:13 AM; USWEB9