Metro Office Table - 72 x 36", Walnut

Stylish and functional. Ready for group meetings and breakout discussions.
  • Durable, 1 1/2" thick laminate top with protected PVC edges. 30" height.
  • Heavy-duty steel frame with rectangle tube legs.
  • Adjustable leveling feet.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9776 Table 72 x 36" 102 $600 $575  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 35 1/2 x 29 7/8" (L x W x H)
  • Clearance:
    • Under Frame: 26 1/4"
    • Under Top: 28 3/4"
  • Legs: 2 3/8 x 1 5/8" (L x W)
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Frame: Powder coated steel
COMPATIBILITY:
  • Metro Mobile Pedestal Files will not fit underneath table.
CAPACITY:
  • 250 lbs
USAGE:
  • Does not have grommets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:48:51 PM; USWEB32