Downtown Coffee Table - 48 x 24 x 16", Gray

Attractive and modern. Recommended for lobbies and reception areas.
  • Stylish, 1" thick laminate top resists scratches and spills.
  • Sturdy steel frame with leveling feet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9770GR Coffee Table 482416" 50 $195 $185  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual: 47 1/4 x 23 5/8 x 15 3/4" (L x W x H)
  • Legs: 1 5/8" square
CAPACITY:
  • 330 lbs
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Frame: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:53 PM; USWEB14