Uline Plastic Drum Dolly - 55 Gallon

Move 55-gallon drums up to 900 lbs. with ease.
  • Resists rust, denting.
  • Solid bottom contains spills.
  • 2" lip frames help stabilize drums.
  • Five 3 x 1 1/4" polyolefin swivel casters provide greater mobility.
MODEL
NO.
DESCRIPTION FITS
DRUM SIZE
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9757 Uline 55 Gallon 900 16 $105 $95  ADD
DIMENSIONS:
  • Diameter:
    • Inside: 23 1/2"
    • Outside: 24 5/16"
  • Overall Height: 7 1/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
REPLACEMENT CASTERS:
  • 3" Polyolefin, Swivel: H-9757-CAST
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9757-CAST Polyolefin Casters for Plastic Drum Dolly - Swivel, 3 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:14:26 AM; USWEB25