Downtown Reception Desk - 72 x 30", Gray

Meet and greet visitors in offices, health clubs and clinics.
  • 42" high counter for sign-ins and transactions.
  • 1" thick laminate top with sleek privacy hutch.
  • Sturdy steel frame with square tube legs is fully enclosed.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9752 Desk 72 x 30" 188 $900 $875  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall: 73 1/2 x 35 3/8 x 42 1/4" (L x W x H)
  • Desktop (Actual): 71 x 29 1/2 x 29 1/2" (L x W x H)
  • Transaction Counter:
    • Overall: 73 1/2 x 16" (L x W)
    • Clearance Underneath: 12"
  • Grommet Hole (Diameter): 2 3/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Privacy Panel: Steel
FEATURES:
  • Four plastic cable grommets included for choice of color (2 Silver or 2 Black).
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • Desktop: 250 lbs
  • Transaction Counter: 45 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:56:44 PM; USWEB12