Retail Packing Cart

Sort, tag and process garments and online purchases.
  • 4 adjustable wire shelves with clear acrylic liners.
  • Store hangers on top bar. Bin rail holds tags and markers.
  • 5" locking swivel casters.
  • Plastic Stackable Bins sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9741 Packing Cart 362460" 1,000 lbs. 80 $350 $340  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Posts (Single Piece Construction): 
    • 1" Diameter
    • Length: 
      • Front Posts: 30" 
      • Back Posts: 54"
  • Shelf Thickness: 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
COMPATIBILITY: 
  • Compatible Bins: 
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
  • Hang Bar/Bin Rail: 100 lbs
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-9743 Bin Rail for Retail Packing Cart - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 10:20:29 AM; USWEB7