Jumbo Plastic A-Frame Sign

BILLBOARD

Big and bold. Recommended for messages that need to "pop."
  • 2-sided plastic frame provides 360° messaging.
  • "Quick change" tabs secure sign. No tape or screws needed.
  • 2 wheels and handle for easy mobility.
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9725 Billboard 39 x 58" 36 x 48" 45 $360 $330  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Flat: 39 x 58 x 3 1/8" (W x H x D)
  • Open: 39 x 56 x 36" (W x H x D) 
INCLUDES: 
  • Stabilizing bar to secure when in open position. 
USAGE: 
  • Holds signs up to 3/16" thick. 
  • Optional Side and Top Rider panels are not included.
    • Side Panels: 
      • 6 mm corrugated plastic recommended. 
      • Flutes must be horizontal for strength. 
      • Overall Height: 40 1/2" 
      • Top Width: 5 1/4" 
      • Bottom Width: 32"
    • Top Rider: 
      • 4 mm corrugated plastic recommended. 
      • Vertical flutes recommended. 
      • Recommended Size: 38 1/2 x 10" (W x H)
      • Print Area: 38 1/2 x 7 1/4" (W x H)
  • Sign can be internally weighted with dry sand.
    • Recommended: 5 lbs per side.
    • Plugs included to prevent sand from spilling in transit. 
SPECIFICATIONS: 
  • UV/Antioxidant Protectant 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:09:23 PM; USWEB31