Convex Warning Safety Mirror - 36"

INDOOR/OUTDOOR

Provide visibility and caution around busy warehouses and manufacturing plants.
  • High-visibility black and yellow stripes stand out.
  • 36" jumbo mirror. Recommended for viewing open spaces around warehouses.
  • 2 way. Wide angle 160° view. Lightweight and easy to install.
  • Shatterproof acrylic mirror with tough polycarbonate back. Weatherproof and impact resistant.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9724 Convex Warning 36" 18 160° $220 $210  ADD
DIMENSIONS:
  • Caution Banding (Width): 2.6"
MATERIAL:
  • Edging: Vinyl
TEMPERATURE:
  • Up to 160° F
FEATURES:
  • Waterproof & sealed.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:25:53 PM; USWEB9