Heavy Duty Quick Release Steel Dumping Hopper - 2 Cubic Yard

Hopper automatically releases when pushed against dumpster.
  • Returns to locked, upright position when complete.
  • Includes pull cable for secondary release.
  • All-welded steel construction.
  • Bumper plate triggers hopper to tilt and dump contents.
  • 6,000 lb. capacity.
  • Optional Steel Casters and Lids available.
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9703 Heavy Duty Concrete,
Metal
2 6,000 28" W 695752" 775 $2,590 $2,545  ADD
DROP SHIPS VIA MOTOR FREIGHT IN 5 DAYS FROM IN
DIMENSIONS:
  • Overall (Actual): 69 x 56 1/2 x 52" (L x W x H)
  • Inside:
    • Height: 41 11/16"
    • Length at Opening: 64 1/4"
  • Bottom (Inside): 52 3/4 x 20 13/16" (W x L)
  • Front/Dumping Chute: 52 3/4 x 55 1/8" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain Length: 3'
  • Steel Cable: 5'
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 8 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -20° to 135° F
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 68° dumping angle
CAPACITY:
  • 2 Cubic Yards=
    • 403 gallons
    • 54 Cubic feet
    • 43.4 Bushels
USAGE:
  • Not leakproof.
LEAD TIME:
  • Orders for 3 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5269 Bumper Plate Kit for Dumping Hoppers
PARTS:
  • H-2109-11207 Pivot Pin for Steel Dumping Hoppers - 29 3/4"
  • H-2109-D200 Release Lever Assembly Kit for Steel Dumping Hoppers - 2, 3, 4 and 5 Cubic Yard
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/28/2026 06:53:10 AM; USWEB30