Horizontal Aluminum Gas Cylinder Cabinet - 8 Cylinder Capacity

UNASSEMBLED

Safe, secure outdoor storage for flammable gas cylinders.
  • Slotted shelves hold 20, 33 and 40 lb. liquid propane cylinders.
  • Sturdy, non-sparking aluminum withstands the harshest weather.
  • Won't rust, corrode or discolor. Solid top protects against rain, ice and sun.
  • Foot pads have holes for mounting to ground.
  • Hasp for padlock.
  • Meets NFPA 58 and OSHA 1910 standards.
MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9689 Horizontal Cabinet 8 4 324071" 117 $1,805 $1,765  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 29 x 36 1/2 x 66 1/2" (W x D x H)
  • Mesh: 3/4"
  • Foot Pads: 2 x 3 1/2"
  • Mounting Hole Diameter: 1/2"
CAPACITY:
  • Also holds 43 lb cylinders under 36" tall.
INSTRUCTIONS:
  • Anchoring Foot Pads to Concrete Floor:
    • Hardware not included.
      • H-3722 sold separately. (One kit needed.)
    • Concrete Wedge Anchors Recommended: 3/8" or 1/2" Diameter
    • Overall Minimum Length of Anchor: 3"
FEATURES:
  • Right hand open
  • Trilingual label (English, French, & Spanish)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:43 PM; USWEB26