Low Profile Floor Scale - 5 x 7', 10,000 lbs x 2 lbs

NTEP CERTIFIED

Weigh loaded pallets on heavy-duty steel scale. Place pallets on scale or drive on with optional ramp.
  • Easy-to-read LCD display with 15' cable and mounting bracket included.
  • LB/KG convertible.  • Full capacity tare.
  • Auto zero tracking.  • Factory pre-calibrated.
  • Powered by included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-9671 5'7'4" 10,000 lbs. x 2 lbs. 520 $2,835  ADD
FREE FREIGHT. DROP SHIPS IN 2 TO 3 DAYS FROM IN
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
PRIOR TO USE:
  • Mount LED display with 15' instrument cable and mounting bracket. 
    • Display, power adapter & instrument cable ship inside the junction box.
DIMENSIONS:
  • AC Adapter Cord: 5'
TEMPERATURE:
  • To Maintain NTEP Accuracy: 14° - 104° F 
APPLICATION MODES:
  • Weighing
  • Counting
  • Accumulation
  • Hold
COMPATIBILITY:
  • Computer Interface: RS232 port
  • May work with other printers but compatibility is not guaranteed. 
FEATURES:
  • Has overload protection.
  • Levels by screwing the lugs on the feet.
USAGE:
  • No wheels- Move with a forklift. 
  • Position forks in middle of scale.
  • Center product on platform for accurate reading.
    • Overhang is okay as long as it does not touch the ground.
COMPLIANCE:
  • NTEP Class III Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • Calibration:
    • Pre-calibrated by manufacturer.
    • Calibrating once a year by local Weights and Measures Service Agency recommended.
    • If using in legal for trade application, contact local Weights and Measures Service Agency for calibration.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 1.6A
    • Output: 9V/1.2A
SHIPPING:
  • Free freight applies to contiguous United States.
    • Excludes Alaska, Hawaii, Puerto Rico & US Virgin Islands.
ACCESSORIES:
  • Tower Mount: H-754LEDSTND
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS152 x 213 x 10 cm5' x 7' x 4"
CAPACITY/ACCURACY4,535 kg x 907 g10,000 lbs. x 2 lbs.
SHIPPING WEIGHT236 kg520 lbs.
ACCESSORIES:
  • H-1607-30CBL Cable for Standard Low Profile Floor Scales - 30'
  • H-1609 Optional Ramp for Floor Scales - 5 x 4', 10,000 lbs
  • H-4601 Low Profile Floor Scale Printer
  • H-7978 Low Profile Floor Scale Label Printer
  • H-9548 Floor Scale Bump Guard - 5'
PARTS:
  • H-5260 NTEP Load Cell for Standard Low Profile Floor Scales
  • H-754-5043 Foot for Standard Low Profile Floor Scales
  • H-754-53081 Junction Box for Standard Low Profile Floor Scales
  • H-754-7510CB Cable for Standard Low Profile Scales
  • H-754-LEDADA AC Adapter for Low Profile Floor Scales
  • H-754-LP7510 LP7510A Display Indicator Kit for Standard Low Profile Floor Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
12/28/2025 03:01:18 AM; USWEB5