Standard Hardwood Carpet End Dolly - 3" Casters, 600 lb Capacity

The everyday dolly. Recommended for offices, schools and commercial movers.
  • Carpeted ends provide cushioning and protect furniture from scuffing.
  • Four 3" rubber swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-967 Carpeted 30 x 18" 3" Rubber 600 12 $44 $40  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Height:
    • Deck Bottom: 3 5/8"
    • Deck Top: 4 3/8"
    • Raised End: 5 1/8"
  • Boards:
    • Carpeted: 18 x 5 x 1"
    • Non-carpeted: 30 x 3 1/4 x 3/4"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1543-3CAST Rubber Caster for Hardwood and Solid Top Dollies - 3 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:12:36 AM; USWEB29