Zebra ZD421T Desktop Dual Barcode Printer - 203 dpi

Prints both direct thermal and thermal transfer labels.
  • Easy to load both labels and ribbons.
  • Prints 2D barcodes, including QR.
  • Compatible with Windows®-based software/systems. Not compatible with UPS WorldShip®.
  • Supports EPL and ZPL printer languages.
  • Use with Desktop Barcode Labels and Label Software.
  • Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-9581 ZD421T 203 dpi 6"/sec. 4.09 x 39" 256MB SDRAM/
512MB Flash
USB $675 $665  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Windows driver included.
  • Not compatible with MAC computers.
  • For additional compatibility refer to the Instructions.
FEATURES:
  • Bluetooth® LE (Low Energy) is for use with Zebra printer setup mobile app only.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZD4A042-301M00EZ
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18466 Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'
  • S-18467 Desktop Thermal Transfer Ribbons - Resin, 4.33" x 244'
  • S-19648 Desktop Thermal Transfer Ribbons - Resin, 2.52" x 244'
  • S-8036 Desktop Thermal Transfer Ribbons - Wax, 2.52" x 244'
  • S-8037 Desktop Thermal Transfer Ribbons - Wax, 3.30" x 244'
  • S-8038 Desktop Thermal Transfer Ribbons - Wax, 4.33" x 244'
Add to Shopping List
08/26/2026 02:01:17 PM; USWEB7