Uline Bench Tape Dispenser - 2"

Quickly attaches to your packing table or workbench.
  • Easy to install and move with included C-clamp.
  • Durable metal frame with sharp stainless steel blade.
  • Use with masking and carton sealing tapes.
  • Can hold up to a 2" wide tape on a 3" core.
  • Replacement Blade available.
MODEL
NO.
DESCRIPTION CORE
SIZE
MAX. ROLL
DIAMETER
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-958 2" Bench Dispenser 3" 6" 1 $21 $19 $17  ADD
DIMENSIONS:
  • Overall: 7 x 2 1/4" (L x W)
MATERIAL:
  • Metal frame
FEATURES:
  • Holes under rubber feet for permanent mounting.
INCLUDES:
  • C-Clamp with Screw: 2 1/4" opening
INSTRUCTIONS:
  • To Remove Blade: Use needle nose pliers to pull blade straight up and out.
    • Follow safety precautions. Wear protective gloves and eyewear.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-958-BLADE Replacement Blade for 2" Uline Bench Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:54:14 AM; USWEB8