Zebra ZD421D Desktop Direct Thermal Barcode Printer - 203 dpi

NO RIBBONS REQUIRED


An economical choice for creating shipping, inventory or product labels.
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-9579 ZD421D 203 dpi 6"/sec. 4.09 x 39" 256MB SDRAM/
512MB Flash
USB $590 $575  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 7 x 8 3/4 x 6" (W x D x H)
COMPATIBILITY:
  • Windows driver included.
  • Not compatible with MAC computers.
  • For additional compatibility refer to the Instructions.
FEATURES:
  • Prints 2D barcodes, including QR.
  • Bluetooth® LE (Low Energy) is for use with Zebra printer setup mobile app only.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZD4A042-D01M00EZ
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9580-ETHRQ Ethernet Module for Zebra ZD421D Desktop Direct Thermal Barcode Printers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/29/2026 07:59:57 AM; USWEB29