Miller® Standard H100 Safety Harness

Durable fall protection for warehouse and construction workers.
  • Economical choice. Provides worker safety and meets regulatory compliance.
  • Comfortable, lightweight and durable safety harness.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-9578 Standard H100 Universal 400 lbs. $60 $55 $50  ADD
MODEL NUMBER: 
  • Honeywell: H11110022
DIMENSIONS:
  • Leg Opening: 10 - 31"
MATERIAL:
  • 100% Polyester webbing
CAPACITY:
  • Weight capacity in the chart is manufacturer's testing capacity.
  • Meets ANSI 310 lb requirement, listed on the tag.
STYLE:
  • 5 Adjustment Points
  • D-Rings: Back
  • Buckle: Mating
USAGE:
  • Remove from service immediately after a fall.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:38:51 PM; USWEB7