Miller® Confined Space Safety Harness

Specially designed for confined space and climbing applications.
  • Front and back D-rings for being lowered into tight spaces such as manholes, sewers and wells.
  • Tongue buckles provide snug, secure connection.
  • Comfortable and lightweight fall protection.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI A10.32, Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-9576 Confined Space Universal 420 lbs. $135 $130 $125  ADD
MATERIAL:
  • Polyester webbing
STYLE:
  • 5 Adjustment Points
  • Buckles:
    • Chest: Mating
    • Leg: Tongue
MODEL NUMBER: 
  • Honeywell: H5IS311102
DIMENSIONS:
  • Leg Opening: 10 - 31"
CAPACITY:
  • Weight capacity in the chart is manufacturer's testing capacity.
  • Meets ANSI 310 lb requirement, listed on the tag.
USAGE:
  • Remove from service immediately after a fall.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:14:12 PM; USWEB29