Suncast® Horizontal Storage Shed - 53 x 33 x 46"

Store and protect sports equipment and bikes.
  • Weather-resistant plastic won't rust or rot.
  • Hinged lid and double doors.
  • Flooring included. Keeps out moisture and dirt.
  • Doors can be padlocked.
  • Add Shelf and Accessories for increased storage. Sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9559 Horizontal 533346" 34 68 $355 $345  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (Actual): 53 x 32 x 45 1/2" (W x D x H)
  • Inside: 49 x 28 1/4 x 43 1/2" (W x D x H)
  • Door Opening: 46 1/4 x 40 1/4" (W x H)
COMPATIBILITY:
  • Compatible Padlocks:
TypeModel #
SteelH-1632
H-2491
H-1392
H-2492
Flexible LocksH-6720
COLOR: 
  • Primary/Doors: Vanilla 
  • Lid/Floor: Stoney
ASSEMBLY: 
  • A level and sturdy foundation is required before shed construction can begin. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10233 Shelf for Suncast® Jumbo and Horizontal Sheds
  • H-12896 Single Tool Hook for Suncast® Storage Sheds
  • H-12897 Triple Tool Hook for Suncast® Storage Sheds
  • H-12898 Storage Shelf for Suncast® Storage Sheds
  • H-12899 Storage Basket for Suncast® Storage Sheds
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:17:58 AM; USWEB5