Economy Folding Picnic Table - 69 x 54"

Sets up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 3 1/4" thickness for easy storage.
  • Capacity - 500 lbs. for top. 700 lbs. for each bench.

    Uline Folding Picnic Table
MODEL
NO.
DIMENSIONS
L x W x H
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-9544 695429" Picnic 500 62 $305 $290  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 69 x 26 x 1 7/8" (L x W x H)
  • Bench: 69 x 9 x 1 7/8" (L x W x H)
  • Folded: 69 x 3 x 54" (L x H x W)
  • Distance Across from One Bench to Other At Center:  54"
  • Height:
    • Ground to Top of Table (Actual): 29 1/4"
    • Ground to Top of Bench: 19"
THICKNESS:
  • Frame: 
    • Lower Frame (Round): 1 1/2"
    • Upper Frame (Round): 1 3/4"
    • Base Frame (Square): 1 1/4"
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:09:25 PM; USWEB32