Metal Picnic Table - 46" Round, Green

IN STOCK SHIPS TODAY

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9538G 46" Round 818131" 175 OVERSTOCK SALE!  $975
Regular Price $1,220
   Terms of Sale
 ADD
SHIPS SAME DAY FROM ULINE UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Umbrella Hole: 1 3/4"
  • Seat (Actual): 39 x 11 3/4" (L x W)
THICKNESS: 
  • Frame (Actual): 1.9" 
CAPACITY:
  • Total: 1,200 lbs
  • Each Seat: 300 lbs
COLOR:
  • RAL 6026
PACKAGING:
  • Assembly hardware located in a separate white box.
MATERIAL:
  • Frame: Black powder coated galvanized steel
COMPATIBILITY: 
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION117 cm Round46" Round
LENGTH x WIDTH x HEIGHT206 x 206 x 79 cm81 x 81 x 31"
WEIGHT79 Kg175 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2022 06:58:42 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000