Rubbermaid® Brute® Construction Dolly

Haul construction scraps, yard waste and debris.
  • Cruiser-style handles and chubby 10" wheels.
  • Adjustable rim hook secures trash can.
  • Compatible with 32-55 Gallon Uline or Brute® Trash Cans, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9528 Construction Dolly 253252" 250 32 $195 $190  ADD
DIMENSIONS: 
  • Overall (Actual): 25.22 x 31.96 x 52" (W x D x H)
MATERIAL: 
  • Frame: Powder Coated Steel 
  • Base: HDPE (High Density Polyethylene)
CAPACITY: 
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:16:00 AM; USWEB13