Insulated Delivery Bags - Pizza Bag

Delivery done right. Recommended for Uber Eats, Grubhub and DoorDash®.
  • Holds three 18" pizzas.
  • Keeps food hot or cold up to 4 hours. Hook and loop closure.
  • 1/2" thick polyester insulation.
  • Polyester exterior. Easy-to-clean.
  • Clear, sewn-in outer pocket.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-9508 Pizza Bag 22208" $33 $30  ADD
DIMENSIONS: 
  • Actual: 21 1/2 x 19 3/4 x 7 3/4" (L x W x H)
TEMPERATURE: 
  • 14° - 266° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:56:18 AM; USWEB7