Stainless Steel Mobile Shelving - 72 x 24 x 78"

Trustworthy and durable. Store and transport everything you need for your lab or kitchen.
  • Type 304 stainless steel absolutely will not rust.
  • Open wire maximizes airflow, reduces dirt and dust buildup. Easy to clean.
  • Shelves adjust in 1" increments.
  • 5" stainless steel locking swivel casters included.
  • NSF certified.
  • Wire Shelving Accessories available.
MODEL
NO.
DIMENSIONS*
W x D x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9491 722478" 4 1,000 132 $1,155 $1,135  ADD
* Casters included in height

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Posts (Single Piece Construction): 72 x 1" (H x Diam)
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
CAPACITY:
  • 650 lbs per shelf evenly distributed.
  • Cart not to exceed 1,000 lbs.
MATERIAL:
  • Casters:
    • Polyurethane
    • Stem, Horn & Hardware: Type 304 Stainless steel
TEMPERATURE:
  • 14° - 122° F
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Do not install self-leveling feet when installing casters.
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
  • For hand-loading only. (Not for use with forklifts.)
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-4801 Additional Stainless Steel Wire Shelves - 72 x 24"
  • H-5465C Mobile Shelving Cover - 72 x 24 x 72", Clear
  • H-5465DLX Mobile Shelving Cover - 72 x 24 x 72", Deluxe
  • H-5465HDBL Mobile Shelving Cover - 72 x 24 x 72", Heavy Duty, Black
  • H-5465HDBLU Mobile Shelving Cover - 72 x 24 x 72", Heavy Duty, Blue
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4299 Post for Stainless Steel Wire Shelving - 72"
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:48:09 AM; USWEB27