Miller® H500 Safety Harness

Durable fall protection for warehouse and construction workers.
  • Duraflex webbing stretches with body movement for greater mobility.
  • Easy, tangle-free design. Cushioned, removable shoulder pads.
  • Nylon leg straps are lightweight and durable.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-9483 H500 Universal 420 lbs. $110 $105 $100  ADD
SIZE: 
  • Universal sizing equivalent to a L/XL 
MODEL NUMBER: 
  • Honeywell: H5ISP311002
DIMENSIONS:
  • Leg Opening: 10 - 31"
MATERIAL:
  • Webbing:
    • Polyester: 85%
    • Urethane Elastomer: 15%
CAPACITY:
  • Weight capacity in the chart is manufacturer's testing capacity.
  • Meets ANSI 310 lb requirement, listed on the tag.
STYLE:
  • 5 Adjustment Points
  • D-Rings: Back
  • Buckle: Tongue
USAGE:
  • Remove from service immediately after a fall.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:15:02 PM; USWEB31