Stainless Steel Swivel Stool

Complete your stainless steel environment. Commercial quality.
  • Recommended for labs, kitchens and trendy bars.
  • Corrosion-resistant, type 443 stainless seat. Chrome steel legs.
  • Adjustable height. 360° swivel.
  • NSF Certified.
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9480 Stainless Steel 14" 250 25-30" 12 $130 $125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Adjustable Height (Actual): 25 3/8 - 29 3/4"
  • Height (Floor to Footring): 11 7/8"
  • Diameter:
    • Base: 18 1/2"
    • Footring: 13 1/2"
      • Tube: 3/4"
THICKNESS:
  • Legs: 17 gauge
FEATURES:
  • Class 2 gas lift
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:38:58 AM; USWEB5