Long Handle Handwrapper - 54"

MANPLOW®

Wrap tall pallets. No more bending low or stretching high.
  • Tension control for desired stretch.
  • 54" overall length.
  • Stand up base won't tip over.
  • Lightweight aluminum body with foam cushioned grip.
  • Made in the USA.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
H-9458 Long Handle
Stretch Wrap Dispenser
54" 12 - 18" Rolls 3 $115 $110 $105  ADD
DIMENSIONS:
  • Length (With 18" Roll): 54"
CAPACITY:
  • Accommodates a 3" core.
ASSEMBLY:
  • Some assembly required.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11598 Roll Holder/Stand-Up Base for Long Handle Handwrappers
  • H-9458-COMSP Compression Spring for Long Handle Handwrappers
  • H-9458-TCPWL Tension Control Pin for Long Handle Handwrappers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:51 PM; USWEB25