Portable Stage Dolly

Set the stage with accessories for a talent show, presentation or debate.
  • Store and transport up to 6 stage platforms.
  • Built-in latch holds platforms in place.
  • Sturdy, 14-gauge steel frame.
  • 6" swivel casters.
  • Use with Portable Stages.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-9446 Dolly 443060" 70 $1,180 $1,130  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Tube (Diameter): 1 1/4"
  • Casters (Width): 1 1/4"
CAPACITY:
  • 1,300 lbs
  • 4 x 4' or 4 x 8' Stages: 6 pieces
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:52:23 AM; USWEB12