Portable Stage - 48 x 48"

Set the stage for a talent show, presentation or debate.
  • Sturdy, 14-gauge steel frame. Platform height adjusts to 16" or 24" height.
  • Quick set up and takedown. Platform folds to 2 1/2" thick.
  • 3/4" thick, plywood core platform with charcoal carpeted surface.
  • Built-in connectors join platforms to create larger stages.
  • Portable Stage Accessories available.
3 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY* WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-9440 Carpet Deck 48 x 48" 16 or 24" 3,200 lbs. 94 $610 $585  ADD
* 200 lbs./sq. ft. capacity.

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Casters (Diameter): 2"
MATERIAL:
  • Casters: Hard rubber
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:34:51 PM; USWEB13